Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 75mm Bore, 105mm OD, 16mm W

  • Mfr # 2101074205

  • Zoro # G2067171


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Narrow
Bore Dia.
75mm
Cage Material
52100 Steel
Outside Dia.
105mm
Width
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101074205
Zoro #
G2067171
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
75mm
Outside Dia.
105mm
Width
16mm

Details

Item
Radial Ball Bearing
Bearing Type
Narrow
Cage Material
52100 Steel
Industry Number
61915
Temp. Range
-20 Degrees F to +390 Degrees F
Max. RPM
6100
Lubrication
Light Oil

Description

Ball Bearing,75mm Bore, 105mm OD, 16mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.