Zoro Homepage

Ball Bearing, 85mm Bore, 2 Metal Shields

  • Mfr # 2101074216

  • Zoro # G2067101


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Narrow - 2 Metal Shields
Cage Material
52100 Steel
Bore Dia.
85mm
Outside Dia.
120mm
Width
18mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101074216
Zoro #
G2067101
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
85mm
Outside Dia.
120mm
Width
18mm

Details

Item
Radial Ball Bearing
Bearing Type
Narrow - 2 Metal Shields
Cage Material
52100 Steel
Temp. Range
-20 Degrees to 212 Degrees F
Industry Number
61917 ZZ
Max. RPM
5400
Lubrication
NLGI Grade 2 Lithium Based Grease

Description

Ball Bearing,85mm Bore,2 Metal Shields

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.