
Ball Bearing Over 100MM
Mfr # 6317
Zoro # G710678268
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Seal/Shield Type
None/Open
Cage Material
Pressed Steel
Outside Dia.
180 mm
Width
41 mm
Bearing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6317
Zoro #
G710678268
UPC #
-
Country of Origin
Japan
Dimensions
Outside Dia.
180 mm
Width
41 mm
Details
Seal/Shield Type
None/Open
Cage Material
Pressed Steel
Bearing Material
Steel
Temp. Range
-20 to 390°F
Lubrication
Light Oil Preservative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.