
Ball Bearing Over 100MM
Mfr # 6321 C3
Zoro # G711319153
product price: $544.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Pressed Steel
Seal/Shield Type
None/Open
Outside Dia.
225 mm
Width
49 mm
Bearing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6321 C3
Zoro #
G711319153
UPC #
-
Country of Origin
Japan
Dimensions
Outside Dia.
225 mm
Width
49 mm
Details
Cage Material
Pressed Steel
Seal/Shield Type
None/Open
Bearing Material
Steel
Temp. Range
-20 to 390°F
Lubrication
Light Oil Preservative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.