Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Brg 53-100Mm

  • Mfr # 6211NRC3

  • Zoro # G109143995


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Seal/Shield Type
Open
Cage Material
Pressed Steel
Outside Dia.
100 mm
Width
21 mm
Temp. Range
-20 to 390°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6211NRC3
Zoro #
G109143995
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia.
100 mm
Width
21 mm

Details

Seal/Shield Type
Open
Cage Material
Pressed Steel
Temp. Range
-20 to 390°F
Bearing Material
Steel
Lubrication
Light Oil Preservative

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.