Zoro Homepage

Bearing, 35mmBore, 1 Shield, SnapRing

  • Mfr # 2101086873

  • Zoro # G2064959


product price: $45.15
/ea

Key Features

Bearing Type
Max Type - Loading Slot
Cage Material
52100 Steel
Bore Dia.
35mm
Outside Dia.
72mm
Width
17mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101086873
Zoro #
G2064959
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
35mm
Outside Dia.
72mm
Width
17mm

Details

Item
Radial Ball Bearing
Bearing Type
Max Type - Loading Slot
Cage Material
52100 Steel
Max. RPM
7800
Lubrication
Premium Grade 2 NLGI Bearing Grease
Industry Number
207 ZNR
Temp. Range
-20 Degrees F to +390 Degrees F

Description

Bearing, 35mmBore,1 Shield,SnapRing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.