Zoro Homepage

Deep Groove, 100mm Bore, 140mm OD

  • Mfr # 2101074238

  • Zoro # G2067031


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Narrow
Cage Material
52100 Steel
Bore Dia.
100mm
Outside Dia.
140mm
Width
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101074238
Zoro #
G2067031
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
100mm
Outside Dia.
140mm
Width
20mm

Details

Item
Radial Ball Bearing
Bearing Type
Narrow
Cage Material
52100 Steel
Lubrication
Light Oil
Max. RPM
4800
Temp. Range
-20 Degrees F to +390 Degrees F
Industry Number
61920

Description

Deep Groove, 100mm Bore, 140mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.