Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove, 110mm Bore, 140mm OD, 16mm W

  • Mfr # 2101073922

  • Zoro # G2067366


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Narrow
Cage Material
52100 Steel
Bore Dia.
110mm
Outside Dia.
140mm
Width
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101073922
Zoro #
G2067366
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
110mm
Outside Dia.
140mm
Width
16mm

Details

Item
Radial Ball Bearing
Bearing Type
Narrow
Cage Material
52100 Steel
Temp. Range
-20 Degrees F to +390 Degrees F
Industry Number
61822
Max. RPM
4300
Lubrication
Light Oil

Description

Deep Groove, 110mm Bore, 140mm OD,16mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.