Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove, 110mm Bore, 150mm OD, 20mmW

  • Mfr # 2101074247

  • Zoro # G2067007


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Narrow - 2 Metal Shields
Cage Material
52100 Steel
Bore Dia.
110mm
Outside Dia.
150mm
Width
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101074247
Zoro #
G2067007
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
110mm
Outside Dia.
150mm
Width
20mm

Details

Item
Radial Ball Bearing
Bearing Type
Narrow - 2 Metal Shields
Cage Material
52100 Steel
Max. RPM
4480
Industry Number
61922 ZZ
Lubrication
NLGI Grade 2 Lithium Based Grease
Temp. Range
-20 Degrees to 212 Degrees F

Description

Deep Groove, 110mm Bore, 150mm OD, 20mmW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.