Zoro Homepage

Deep Groove, 1.25inBore, 0.875inW

  • Mfr # 2101093310

  • Zoro # G2064861


product price: $63.59
/ea

Key Features

Bearing Type
Imperial Inch Series
Cage Material
52100 Steel
Bore Dia.
1"
Outside Dia.
2.5"
Width
0.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101093310
Zoro #
G2064861
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1"
Outside Dia.
2.5"
Width
0.75"

Details

Item
Radial Ball Bearing
Bearing Type
Imperial Inch Series
Cage Material
52100 Steel
Industry Number
MS12
Lubrication
Light Oil Preservative
Temp. Range
-20 to +390° F
Max. RPM
9800
Static Load Capacity
6879 Lbf
Dynamic Load Capacity
7868 Lbf

Description

Deep Groove,1.25inBore,0.875inW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.