Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove, Precision, 35mmBore, 80mmOD

  • Mfr # 2101072575

  • Zoro # G2067978


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
High Precision - Planer
Bore Dia.
35mm
Cage Material
52100 Steel
Outside Dia.
80mm
Width
21mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101072575
Zoro #
G2067978
UPC #
60579007550
Country of Origin
Japan

Dimensions

Bore Dia.
35mm
Outside Dia.
80mm
Width
21mm

Details

Item
Radial Ball Bearing
Bearing Type
High Precision - Planer
Cage Material
52100 Steel
Temp. Range
-40 Degrees to 212 Degrees F
Industry Number
6307MP52
Max. RPM
12750
Lubrication
Light Oil Preservative

Description

Deep Groove, Precision, 35mmBore, 80mmOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.