Zoro Homepage

Deep Groove, Precision, 55mmBore, 100mmOD

  • Mfr # 2101071044

  • Zoro # G2068151


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
High Precision - Planer
Cage Material
52100 Steel
Bore Dia.
55mm
Outside Dia.
100mm
Width
21mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101071044
Zoro #
G2068151
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
55mm
Outside Dia.
100mm
Width
21mm

Details

Item
Radial Ball Bearing
Bearing Type
High Precision - Planer
Cage Material
52100 Steel
Max. RPM
9450
Temp. Range
-40 Degrees to 212 Degrees F
Industry Number
6211MP52
Lubrication
Light Oil Preservative

Description

Deep Groove, Precision, 55mmBore,100mmOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.