Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove, Precision, 65mmBore, 140mmOD

  • Mfr # 2101072945

  • Zoro # G2067908


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
High Precision - Planer
Cage Material
52100 Steel
Bore Dia.
65mm
Outside Dia.
140mm
Width
33mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101072945
Zoro #
G2067908
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
65mm
Outside Dia.
140mm
Width
33mm

Details

Item
Radial Ball Bearing
Bearing Type
High Precision - Planer
Cage Material
52100 Steel
Max. RPM
7200
Industry Number
6313MP52
Temp. Range
-40 Degrees to 212 Degrees F
Lubrication
Light Oil Preservative

Description

Deep Groove, Precision, 65mmBore,140mmOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.