Shop KOYO
See all product information
Create Account
Double Sealed Cam Follower, Flat Yoke
- Mfr # YCRS-20
- Zoro # G912503894
product price:Â
$
46.25
/ea
Key Features
Roller Style
Yoke
Roller Type
Flat
Closure
Double Sealed
Roller Diameter
1-1/4 in
Bore Diameter
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCRS-20
- Zoro #
- G912503894
- UPC #
- -
- Country of Origin
- United States
- Item
- Cam Follower
- Roller Style
- Yoke
- Roller Type
- Flat
- Closure
- Double Sealed
- Bearing Type
- Needle Roller
Dimensions
- Roller Diameter
- 1-1/4 in
- Bore Diameter
- 0.375 in
- Roller Width
- 3/4 in
Description
Cam Follower Bearing; 3/8 in. Bore; 1-1/4 in. Roller Diameter; 3/4 in. Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.