Shop KOYO

Needle Roller Brg, 34, 3/16in Bore, Open

  • Mfr # B-34

  • Zoro # G701800050


product price: 
$
11.15
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.875 in
Bore Dia. (mm)
4.763 mm
Outside Dia. (In.)
0.3438 in
Outside Dia. (mm)
8.733 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-34
Zoro #
G701800050
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1.875 in
Bore Dia. (mm)
4.763 mm
Outside Dia. (In.)
0.3438 in
Outside Dia. (mm)
8.733 mm
Width (In.)
0.25 in
Width (mm)
6.35 mm
Bore Diameter
3/16 in
Outside Diameter
11/32 in
Overall Width
0.25 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
2,140 N
Static Load Capacity (Lb.)
480 lb
Dynamic Load Capacity (N)
2,220 N
Dynamic Load Capacity (Lb.)
500 lb
Number of Rows
One
Standards
ANSI/ABMA 18.2, ASTM F2162
Closure
Open
Dynamic Radial Load Capacity
490 lbf
Roller Material
Alloy Steel
Maximum Speed
11,000 RPM
Bearing Industry Number
34
Static Radial Load Capacity
480 lbf
Ring Material
Alloy Steel
Bearing Design
B
System of Measurement
Inch
Lubricant Material
Oil
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Ring Material Grade
SUJ 2
Maximum Temperature
248 Degrees F
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Lubrication Openings
Not Applicale
Full Complement
Yes
Minimum Temperature
-22 Degrees F
Roller Material Grade
SUJ 2
Industry Number
34

Description

Needle Roller Bearing, Bearing Industry Number 34, Bearing Design B, Bore Diameter 3/16 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 11,000 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11/32 in, Overall Width 0.25 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & reviews