Shop KOYO

Needle Roller Brg, 44, 1/4in Bore, Open

  • Mfr # B-44

  • Zoro # G501800038


product price: 
$
9.69
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.25 in
Bore Dia. (mm)
6.35 mm
Outside Dia. (In.)
0.4375 in
Outside Dia. (mm)
11.113 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-44
Zoro #
G501800038
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (N)
2,760 N
Dynamic Load Capacity (Lb.)
620 lb
Static Load Capacity (Lb.)
590 lb
Static Load Capacity (N)
2,620 N
Number of Rows
One
Standards
ANSI/ABMA 18.2, ASTM F2162
Ring Material Grade
SUJ 2
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Full Complement
Yes
Bearing Industry Number
44
System of Measurement
Inch
Lubrication Openings
Not Applicale
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Closure
Open
Maximum Temperature
248 Degrees F
Dynamic Radial Load Capacity
620 lbf
Ring Material
Alloy Steel
Lubricant Material
Oil
Roller Material Grade
SUJ 2
Bearing Design
B
Roller Material
Alloy Steel
Minimum Temperature
-22 Degrees F
Static Radial Load Capacity
590 lbf
Maximum Speed
10,000 RPM
Industry Number
44

Description

Needle Roller Bearing, Bearing Industry Number 44, Bearing Design B, Bore Diameter 1/4 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 10,000 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 7/16 in, Overall Width 0.25 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & reviews