Shop KOYO

Needle Roller Brg, 105, 5/8in Bore, Open

  • Mfr # B-105

  • Zoro # G401800107


product price: 
$
7.15
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.625 in
Bore Dia. (mm)
15.875 mm
Outside Dia. (In.)
0.8125 in
Outside Dia. (mm)
20.638 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-105
Zoro #
G401800107
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
0.625 in
Bore Dia. (mm)
15.875 mm
Outside Dia. (In.)
0.8125 in
Outside Dia. (mm)
20.638 mm
Width (In.)
0.312 in
Width (mm)
7.92 mm
Outside Diameter
13/16 in
Bore Diameter
5/8 in
Overall Width
0.313 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
9,240 N
Dynamic Load Capacity (Lb.)
1,360 lb
Dynamic Load Capacity (N)
6,050 N
Static Load Capacity (Lb.)
2,080 lb
Number of Rows
One
Maximum Speed
4,500 RPM
Bearing Design
B
Static Radial Load Capacity
2,080 lbf
Maximum Temperature
248 Degrees F
Standards
ANSI/ABMA 18.2, ASTM F2162
Ring Material
Alloy Steel
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Lubricant Material
Oil
Closure
Open
Ring Material Grade
SUJ 2
Bearing Industry Number
105
Minimum Temperature
-22 Degrees F
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Dynamic Radial Load Capacity
1,360 lbf
System of Measurement
Inch
Roller Material
Alloy Steel
Compatible Ring Manufacturer Part Number
IR-68-1
Full Complement
Yes
Roller Material Grade
SUJ 2
Lubrication Openings
Not Applicale
Industry Number
105

Description

Needle Roller Bearing, Bearing Industry Number 105, Bearing Design B, Bore Diameter 5/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-68-1, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,500 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 13/16 in, Overall Width 0.313 in, Ring Material Alloy Steel

Ratings & reviews