Shop KOYO

Needle Roller Brg, 85, 1/2in Bore, Open

  • Mfr # B-85
  • Zoro # G801800059

product price: 
$
6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.5 in
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.6875 in
Outside Dia. (mm)
17.463 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-85
Zoro #
G801800059
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (Lb.)
1,200 lb
Dynamic Load Capacity (N)
5,360 N
Static Load Capacity (N)
7,380 N
Static Load Capacity (Lb.)
1,660 lb
Number of Rows
One
Roller Material
Alloy Steel
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Bearing Industry Number
85
Maximum Temperature
248 Degrees F
Closure
Open
Compatible Ring Manufacturer Part Number
IRA-5
Maximum Speed
5,600 RPM
Lubricant Material
Oil
Standards
ANSI/ABMA 18.2, ASTM F2162
Ring Material
Alloy Steel
Static Radial Load Capacity
1,660 lbf
Lubrication Openings
Not Applicale
Dynamic Radial Load Capacity
1,200 lbf
Roller Material Grade
SUJ 2
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Ring Material Grade
SUJ 2
Minimum Temperature
-22 Degrees F
Full Complement
Yes
Bearing Design
B
System of Measurement
Inch
Industry Number
85

Description

Needle Roller Bearing, Bearing Industry Number 85, Bearing Design B, Bore Diameter 1/2 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IRA-5, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,600 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11/16 in, Overall Width 0.313 in, Ring Material Alloy Steel

Ratings & reviews