Shop KOYO
See all product information
Create Account
Needle Roller Brg, 56, 5/16in Bore, Open
Mfr # B-56
Zoro # G501800069
product price:Â
$
6.59
/ea
Key Features
Type
Drawn Cup
Bore Dia. (In.)
0.3125 in
Bore Dia. (mm)
7.938 mm
Outside Dia. (In.)
0.5 in
Outside Dia. (mm)
12.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Description
Needle Roller Bearing, Bearing Industry Number 56, Bearing Design B, Bore Diameter 5/16 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 8,300 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1/2 in, Overall Width 0.375 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable