Shop KOYO

Needle Roller Brg, 67, 3/8in Bore, Open

  • Mfr # B-67

  • Zoro # G401800084


product price: 
$
6.75
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.375 in
Bore Dia. (mm)
9.525 mm
Outside Dia. (In.)
0.5625 in
Outside Dia. (mm)
14.288 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-67
Zoro #
G401800084
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (Lb.)
2,180 lb
Dynamic Load Capacity (N)
7,070 N
Dynamic Load Capacity (Lb.)
1,590 lb
Static Load Capacity (N)
9,700 N
Number of Rows
One
Ring Material Grade
SUJ 2
Lubrication Openings
Not Applicale
Full Complement
Yes
Closure
Open
Dynamic Radial Load Capacity
1,590 lbf
Ring Material
Alloy Steel
Maximum Temperature
248 Degrees F
Roller Material
Alloy Steel
Bearing Industry Number
67
Maximum Speed
7,100 RPM
System of Measurement
Inch
Compatible Ring Manufacturer Part Number
IRA-3
Bearing Design
B
Lubricant Material
Oil
Standards
ANSI/ABMA 18.2, ASTM F2162
Static Radial Load Capacity
2,190 lbf
Minimum Temperature
-22 Degrees F
Roller Material Grade
SUJ 2
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Industry Number
67

Description

Needle Roller Bearing, Bearing Industry Number 67, Bearing Design B, Bore Diameter 3/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IRA-3, Full Complement Yes, Lubricant Material Oil, Maximum Speed 7,100 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 9/16 in, Overall Width 0.438 in, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.