Shop KOYO

Needle Roller Brg, 87, 1/2in Bore, Open

  • Mfr # B-87
  • Zoro # G401800060

product price: 
$
6.69
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.5 in
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.6875 in
Outside Dia. (mm)
17.463 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-87
Zoro #
G401800060
UPC #
-
Country of Origin
Japan
Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (Lb.)
1,870 lb
Static Load Capacity (N)
13,000 N
Dynamic Load Capacity (N)
8,310 N
Static Load Capacity (Lb.)
2,920 lb
Number of Rows
One
Lubrication Openings
Not Applicale
Lubricant Material
Oil
Ring Material
Alloy Steel
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Maximum Speed
5,600 RPM
Roller Material
Alloy Steel
Standards
ANSI/ABMA 18.2, ASTM F2162
Compatible Ring Manufacturer Part Number
IRA-5
Dynamic Radial Load Capacity
1,870 lbf
Full Complement
Yes
Static Radial Load Capacity
2,920 lbf
Closure
Open
Bearing Design
B
System of Measurement
Inch
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Bearing Industry Number
87
Roller Material Grade
SUJ 2
Maximum Temperature
248 Degrees F
Minimum Temperature
-22 Degrees F
Ring Material Grade
SUJ 2
Industry Number
87

Description

Needle Roller Bearing, Bearing Industry Number 87, Bearing Design B, Bore Diameter 1/2 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IRA-5, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,600 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11/16 in, Overall Width 0.438 in, Ring Material Alloy Steel

Ratings & reviews