Shop KOYO

Needle Roller Brg, 118, 11/16in Bore, Open

  • Mfr # B-118

  • Zoro # G101800025


product price: 
$
6.99
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.6875 in
Bore Dia. (mm)
17.463 mm
Outside Dia. (In.)
0.8745 in
Outside Dia. (mm)
22.212 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-118
Zoro #
G101800025
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
21,700 N
Dynamic Load Capacity (Lb.)
2,580 lb
Dynamic Load Capacity (N)
11,500 N
Static Load Capacity (Lb.)
4,880 lb
Number of Rows
One
Bearing Design
B
System of Measurement
Inch
Dynamic Radial Load Capacity
2,580 lbf
Minimum Temperature
-22 Degrees F
Ring Material
Alloy Steel
Lubricant Material
Oil
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Standards
ANSI/ABMA 18.2, ASTM F2162
Roller Material
Alloy Steel
Lubrication Openings
Not Applicale
Maximum Temperature
248 Degrees F
Closure
Open
Full Complement
Yes
Bearing Industry Number
118
Roller Material Grade
SUJ 2
Ring Material Grade
SUJ 2
Maximum Speed
4,200 RPM
Static Radial Load Capacity
4,880 lbf
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Industry Number
118

Description

Needle Roller Bearing, Bearing Industry Number 118, Bearing Design B, Bore Diameter 11/16 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,200 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 7/8 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.