Shop KOYO

Needle Roller Brg, 168, 1in Bore, Open

  • Mfr # B-168

  • Zoro # G601800099


product price: 
$
9.39
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1 in
Bore Dia. (mm)
25.4 mm
Outside Dia. (In.)
1.25 in
Outside Dia. (mm)
31.75 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-168
Zoro #
G601800099
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1 in
Bore Dia. (mm)
25.4 mm
Outside Dia. (In.)
1.25 in
Outside Dia. (mm)
31.75 mm
Width (In.)
0.5 in
Width (mm)
12.7 mm
Overall Width
0.5 in
Bore Diameter
1 in
Outside Diameter
1 1/4 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (Lb.)
6,590 lb
Static Load Capacity (N)
16,500 N
Dynamic Load Capacity (N)
16,500 N
Dynamic Load Capacity (Lb.)
3,710 lb
Number of Rows
One
Roller Material Grade
SUJ 2
Lubricant Material
Oil
Static Radial Load Capacity
6,590 lbf
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
3,710 lbf
Maximum Temperature
248 Degrees F
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Maximum Speed
4,300 RPM
System of Measurement
Inch
Compatible Ring Manufacturer Part Number
IR-128
Minimum Temperature
-22 Degrees F
Bearing Design
B
Ring Material Grade
SUJ 2
Full Complement
Yes
Closure
Open
Standards
ANSI/ABMA 18.2, ASTM F2162
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Lubrication Openings
Not Applicale
Bearing Industry Number
168
Roller Material
Alloy Steel
Industry Number
168

Description

Needle Roller Bearing, Bearing Industry Number 168, Bearing Design B, Bore Diameter 1 in, Cage Material Not Applicable, Closure Open, Compatible Ring Grainger Part Number 779KE8, Compatible Ring Manufacturer Part Number IR-128, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,300 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/4 in, Overall Width 0.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.