Shop KOYO

Needle Roller Brg, 248, 1 1/2in Bore, Open

  • Mfr # B-248

  • Zoro # G501800083


product price: 
$
12.49
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.5 in
Bore Dia. (mm)
38.1 mm
Outside Dia. (In.)
1.875 in
Outside Dia. (mm)
47.625 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-248
Zoro #
G501800083
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
37,100 N
Dynamic Load Capacity (N)
22,300 N
Static Load Capacity (Lb.)
8,340 lb
Dynamic Load Capacity (Lb.)
5,020 lb
Number of Rows
One
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Lubricant Material
Oil
Maximum Speed
4,300 RPM
Roller Material Grade
SUJ 2
Maximum Temperature
248 Degrees F
System of Measurement
Inch
Ring Material Grade
SUJ 2
Roller Material
Alloy Steel
Ring Material
Alloy Steel
Static Radial Load Capacity
8,340 lbf
Lubrication Openings
Not Applicale
Full Complement
Yes
Minimum Temperature
-22 Degrees F
Bearing Design
B
Bearing Industry Number
248
Standards
ANSI/ABMA 18.2, ASTM F2162
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Dynamic Radial Load Capacity
5,020 lbf
Compatible Ring Manufacturer Part Number
IR-1916
Closure
Open
Industry Number
248

Description

Needle Roller Bearing, Bearing Industry Number 248, Bearing Design B, Bore Diameter 1 1/2 in, Cage Material Not Applicable, Closure Open, Compatible Ring Grainger Part Number 779KF2, Compatible Ring Manufacturer Part Number IR-1916, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,300 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 7/8 in, Overall Width 0.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.