Shop KOYO

Needle Roller Brg, 268, 1 5/8in Bore, Open

  • Mfr # B-268

  • Zoro # G901800027


product price: 
$
16.59
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.625 in
Bore Dia. (mm)
41.275 mm
Outside Dia. (In.)
2 in
Outside Dia. (mm)
50.8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-268
Zoro #
G901800027
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1.625 in
Bore Dia. (mm)
41.275 mm
Outside Dia. (In.)
2 in
Outside Dia. (mm)
50.8 mm
Width (In.)
0.5 in
Width (mm)
12.7 mm
Overall Width
0.5 in
Outside Diameter
2 in
Bore Diameter
1 5/8 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
39,200 N
Static Load Capacity (Lb.)
8,820 lb
Dynamic Load Capacity (N)
22,700 N
Dynamic Load Capacity (Lb.)
5,100 lb
Number of Rows
One
Roller Material Grade
SUJ 2
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Full Complement
Yes
Compatible Ring Manufacturer Part Number
IR-2020
Bearing Industry Number
268
Standards
ANSI/ABMA 18.2, ASTM F2162
Closure
Open
Roller Material
Alloy Steel
System of Measurement
Inch
Ring Material Grade
SUJ 2
Maximum Temperature
248 Degrees F
Ring Material
Alloy Steel
Lubricant Material
Oil
Bearing Design
B
Maximum Speed
3,900 RPM
Dynamic Radial Load Capacity
5,100 lbf
Minimum Temperature
-22 Degrees F
Lubrication Openings
Not Applicale
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Static Radial Load Capacity
8,820 lbf
Industry Number
268

Description

Needle Roller Bearing, Bearing Industry Number 268, Bearing Design B, Bore Diameter 1 5/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Grainger Part Number 779KF3, Compatible Ring Manufacturer Part Number IR-2020, Full Complement Yes, Lubricant Material Oil, Maximum Speed 3,900 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 2 in, Overall Width 0.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.