Shop KOYO

Needle Roller Brg, 59, 5/16in Bore, Open

  • Mfr # B-59

  • Zoro # G001800057


product price: 
$
6.55
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.3125 in
Bore Dia. (mm)
7.938 mm
Outside Dia. (In.)
0.5 in
Outside Dia. (mm)
12.7 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-59
Zoro #
G001800057
UPC #
-
Country of Origin
Japan
Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (N)
8,360 N
Static Load Capacity (N)
11,600 N
Static Load Capacity (Lb.)
2,600 lb
Dynamic Load Capacity (Lb.)
1,880 lb
Number of Rows
One
Minimum Temperature
-22 Degrees F
Ring Material Grade
SUJ 2
Static Radial Load Capacity
2,600 lbf
Closure
Open
Ring Material
Alloy Steel
Maximum Speed
8,300 RPM
Roller Material
Alloy Steel
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Roller Material Grade
SUJ 2
Standards
ANSI/ABMA 18.2, ASTM F2162
Lubrication Openings
Not Applicale
Full Complement
Yes
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Lubricant Material
Oil
Dynamic Radial Load Capacity
1,880 lbf
Bearing Industry Number
59
Bearing Design
B
Maximum Temperature
248 Degrees F
System of Measurement
Inch
Industry Number
59

Description

Needle Roller Bearing, Bearing Industry Number 59, Bearing Design B, Bore Diameter 5/16 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 8,300 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1/2 in, Overall Width 0.563 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & reviews