Shop KOYO

Needle Roller Brg, 68, 3/8in Bore, Open

  • Mfr # B-68

  • Zoro # G201800079


product price: 
$
6.65
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.375 in
Bore Dia. (mm)
9.525 mm
Outside Dia. (In.)
0.5625 in
Outside Dia. (mm)
14.288 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-68
Zoro #
G201800079
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.375 in
Bore Dia. (mm)
9.525 mm
Outside Dia. (In.)
0.5625 in
Outside Dia. (mm)
14.288 mm
Width (In.)
0.5 in
Width (mm)
12.7 mm
Overall Width
0.5 in
Bore Diameter
3/8 in
Outside Diameter
9/16 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (Lb.)
2,650 lb
Static Load Capacity (N)
11,800 N
Dynamic Load Capacity (N)
8,180 N
Dynamic Load Capacity (Lb.)
1,840 lb
Number of Rows
One
Dynamic Radial Load Capacity
1,850 lbf
Full Complement
Yes
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Roller Material Grade
SUJ 2
System of Measurement
Inch
Ring Material
Alloy Steel
Lubrication Openings
Not Applicale
Standards
ANSI/ABMA 18.2, ASTM F2162
Bearing Industry Number
68
Maximum Speed
7,100 RPM
Lubricant Material
Oil
Minimum Temperature
-22 Degrees F
Maximum Temperature
248 Degrees F
Closure
Open
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Ring Material Grade
SUJ 2
Bearing Design
B
Static Radial Load Capacity
2,650 lbf
Compatible Ring Manufacturer Part Number
IRA-3
Roller Material
Alloy Steel
Industry Number
68

Description

Needle Roller Bearing, Bearing Industry Number 68, Bearing Design B, Bore Diameter 3/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IRA-3, Full Complement Yes, Lubricant Material Oil, Maximum Speed 7,100 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 9/16 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.