Shop KOYO

Needle Roller Brg, 88, 1/2in Bore, Open

  • Mfr # B-88
  • Zoro # G501800052

product price: 
$
6.49
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.5 in
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.6875 in
Outside Dia. (mm)
17.463 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-88
Zoro #
G501800052
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (N)
9,630 N
Static Load Capacity (Lb.)
3,530 lb
Static Load Capacity (N)
15,700 N
Dynamic Load Capacity (Lb.)
2,160 lb
Number of Rows
One
Ring Material
Alloy Steel
Static Radial Load Capacity
3,530 lbf
Ring Material Grade
SUJ 2
Lubrication Openings
Not Applicale
Dynamic Radial Load Capacity
2,160 lbf
Maximum Temperature
248 Degrees F
Roller Material Grade
SUJ 2
Full Complement
Yes
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Roller Material
Alloy Steel
Lubricant Material
Oil
Standards
ANSI/ABMA 18.2, ASTM F2162
Bearing Industry Number
88
Bearing Design
B
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Compatible Ring Manufacturer Part Number
IRA-5
Minimum Temperature
-22 Degrees F
System of Measurement
Inch
Closure
Open
Maximum Speed
5,600 RPM
Industry Number
88

Description

Needle Roller Bearing, Bearing Industry Number 88, Bearing Design B, Bore Diameter 1/2 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IRA-5, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,600 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11/16 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & reviews