Shop KOYO

Needle Roller Brg, 108, 5/8in Bore, Open

  • Mfr # J-108

  • Zoro # G601800273


product price: 
$
6.99
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.625 in
Bore Dia. (mm)
15.875 mm
Outside Dia. (In.)
0.8125 in
Outside Dia. (mm)
20.638 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J-108
Zoro #
G601800273
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.625 in
Bore Dia. (mm)
15.875 mm
Outside Dia. (In.)
0.8125 in
Outside Dia. (mm)
20.638 mm
Width (In.)
0.5 in
Width (mm)
12.7 mm
Outside Diameter
13/16 in
Bore Diameter
5/8 in
Overall Width
0.5 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (Lb.)
2,050 lb
Dynamic Load Capacity (N)
6,710 N
Static Load Capacity (N)
9,130 N
Cage Material
Steel
Dynamic Load Capacity (Lb.)
1,510 lb
Max. RPM
21,000 RPM
Number of Rows
One
Ring Material Grade
SUJ 2
Dynamic Radial Load Capacity
1,510 lbf
Minimum Temperature
-22 Degrees F
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Cage Material Grade
SUJ 2
Maximum Temperature
248 Degrees F
Full Complement
No
Closure
Open
Bearing Design
J
System of Measurement
Inch
Bearing Industry Number
108
Compatible Ring Manufacturer Part Number
IR-68-1
Static Radial Load Capacity
2,050 lbf
Roller Material Grade
SUJ 2
Lubricant Material
Grease, Oil
Maximum Speed
13,000 RPM Grease, 21,000 RPM Oil
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Ring Material
Alloy Steel
Lubrication Openings
Not Applicale
Roller Material
Alloy Steel
Industry Number
108

Description

Needle Roller Bearing, Bearing Industry Number 108, Bearing Design J, Bore Diameter 5/8 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-68-1, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 13,000 RPM Grease, 21,000 RPM Oil, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 13/16 in, Overall Width 0.5 in, Ring Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.