Shop KOYO

Needle Roller Brg, 88, 1/2in Bore, Open

  • Mfr # J-88

  • Zoro # G301800290


product price: 
$
6.15
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
2.75 in
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.6875 in
Outside Dia. (mm)
17.463 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J-88
Zoro #
G301800290
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
2.75 in
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.6875 in
Outside Dia. (mm)
17.463 mm
Width (In.)
0.5 in
Width (mm)
12.7 mm
Outside Diameter
11/16 in
Bore Diameter
1/2 in
Overall Width
0.5 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (Lb.)
1,780 lb
Cage Material
Steel
Static Load Capacity (N)
7,920 N
Max. RPM
25,000 RPM
Dynamic Load Capacity (N)
6,320 N
Dynamic Load Capacity (Lb.)
1,420 lb
Number of Rows
One
Ring Material
Alloy Steel
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Bearing Industry Number
88
Lubrication Openings
Not Applicale
Compatible Ring Manufacturer Part Number
IRA-5
Static Radial Load Capacity
1,780 lbf
Ring Material Grade
SUJ 2
Bearing Design
J
Full Complement
No
Maximum Temperature
248 Degrees F
Roller Material Grade
SUJ 2
Lubricant Material
Grease, Oil
Cage Material Grade
SUJ 2
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Minimum Temperature
-22 Degrees F
Maximum Speed
16,000 RPM Grease, 25,000 RPM Oil
Roller Material
Alloy Steel
Dynamic Radial Load Capacity
1,420 lbf
Closure
Open
System of Measurement
Inch
Industry Number
88

Description

Needle Roller Bearing, Bearing Industry Number 88, Bearing Design J, Bore Diameter 1/2 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IRA-5, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 16,000 RPM Grease, 25,000 RPM Oil, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11/16 in, Overall Width 0.5 in, Ring Material Alloy Steel

Ratings & reviews