Shop KOYO

Needle Roller Brg, 1010, 5/8in Bore, Open

  • Mfr # B-1010

  • Zoro # G801800097


product price: 
$
7.99
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.625 in
Bore Dia. (mm)
15.875 mm
Outside Dia. (In.)
0.8125 in
Outside Dia. (mm)
20.638 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-1010
Zoro #
G801800097
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
0.625 in
Bore Dia. (mm)
15.875 mm
Outside Dia. (In.)
0.8125 in
Outside Dia. (mm)
20.638 mm
Width (In.)
0.625 in
Width (mm)
15.88 mm
Outside Diameter
7/8 in
Bore Diameter
5/8 in
Overall Width
0.625 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (Lb.)
3,110 lb
Dynamic Load Capacity (N)
13,800 N
Static Load Capacity (N)
26,700 N
Static Load Capacity (Lb.)
6,000 lb
Number of Rows
One
Full Complement
Yes
Maximum Temperature
248 Degrees F
Ring Material
Alloy Steel
Roller Material Grade
SUJ 2
Lubrication Openings
Not Applicale
Maximum Speed
4,500 RPM
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Minimum Temperature
-22 Degrees F
System of Measurement
Inch
Compatible Ring Manufacturer Part Number
IR-612-1
Bearing Industry Number
1010
Static Radial Load Capacity
5,680 lbf
Roller Material
Alloy Steel
Closure
Open
Lubricant Material
Oil
Dynamic Radial Load Capacity
3,680 lbf
Standards
ANSI/ABMA 18.2, ASTM F2162
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Ring Material Grade
SUJ 2
Bearing Design
B
Industry Number
1010

Description

Needle Roller Bearing, Bearing Industry Number 1010, Bearing Design B, Bore Diameter 5/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-612-1, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,500 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 7/8 in, Overall Width 0.625 in, Ring Material Alloy Steel

Ratings & reviews