Shop KOYO

Needle Roller Brg, 1110, 11/16in Bore, Open

  • Mfr # B-1110

  • Zoro # G201800024


product price: 
$
8.79
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.6875 in
Bore Dia. (mm)
17.463 mm
Outside Dia. (In.)
0.8745 in
Outside Dia. (mm)
22.212 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-1110
Zoro #
G201800024
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
0.6875 in
Bore Dia. (mm)
17.463 mm
Outside Dia. (In.)
0.8745 in
Outside Dia. (mm)
22.212 mm
Width (In.)
0.625 in
Width (mm)
15.88 mm
Overall Width
0.625 in
Outside Diameter
7/8 in
Bore Diameter
11/16 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (N)
14,600 N
Static Load Capacity (Lb.)
6,610 lb
Dynamic Load Capacity (Lb.)
3,270 lb
Static Load Capacity (N)
29,400 N
Number of Rows
One
Standards
ANSI/ABMA 18.2, ASTM F2162
Bearing Industry Number
1110
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
System of Measurement
Inch
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Closure
Open
Lubrication Openings
Not Applicale
Full Complement
Yes
Minimum Temperature
-22 Degrees F
Ring Material
Alloy Steel
Maximum Temperature
248 Degrees F
Roller Material Grade
SUJ 2
Ring Material Grade
SUJ 2
Roller Material
Alloy Steel
Dynamic Radial Load Capacity
3,270 lbf
Static Radial Load Capacity
6,610 lbf
Bearing Design
B
Lubricant Material
Oil
Maximum Speed
4,200 RPM
Industry Number
1110

Description

Needle Roller Bearing, Bearing Industry Number 1110, Bearing Design B, Bore Diameter 11/16 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,200 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 7/8 in, Overall Width 0.625 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.