Shop KOYO

Needle Roller Brg, 2610, 1 5/8in Bore, Open

  • Mfr # B-2610

  • Zoro # G601800068


product price: 
$
16.25
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.625 in
Bore Dia. (mm)
41.275 mm
Outside Dia. (In.)
2 in
Outside Dia. (mm)
50.8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-2610
Zoro #
G601800068
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
1.625 in
Bore Dia. (mm)
41.275 mm
Outside Dia. (In.)
2 in
Outside Dia. (mm)
50.8 mm
Width (In.)
0.625 in
Width (mm)
15.88 mm
Outside Diameter
2 in
Overall Width
0.625 in
Bore Diameter
1 5/8 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (Lb.)
12,900 lb
Static Load Capacity (N)
57,400 N
Dynamic Load Capacity (N)
30,600 N
Dynamic Load Capacity (Lb.)
6,890 lb
Number of Rows
One
Compatible Ring Manufacturer Part Number
IR-2020
Minimum Temperature
-22 Degrees F
Standards
ANSI/ABMA 18.2, ASTM F2162
Maximum Speed
3,900 RPM
System of Measurement
Inch
Lubrication Openings
Not Applicale
Maximum Temperature
248 Degrees F
Closure
Open
Roller Material
Alloy Steel
Ring Material Grade
SUJ 2
Dynamic Radial Load Capacity
6,890 lbf
Ring Material
Alloy Steel
Lubricant Material
Oil
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Roller Material Grade
SUJ 2
Static Radial Load Capacity
12,900 lbf
Bearing Industry Number
2610
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Full Complement
Yes
Bearing Design
B
Industry Number
2610

Description

Needle Roller Bearing, Bearing Industry Number 2610, Bearing Design B, Bore Diameter 1 5/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Grainger Part Number 779KF3, Compatible Ring Manufacturer Part Number IR-2020, Full Complement Yes, Lubricant Material Oil, Maximum Speed 3,900 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 2 in, Overall Width 0.625 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.