Shop KOYO

Needle Roller Brg, 610, 3/8in Bore, Open

  • Mfr # B-610

  • Zoro # G601800051


product price: 
$
6.29
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.375 in
Bore Dia. (mm)
9.525 mm
Outside Dia. (In.)
0.5625 in
Outside Dia. (mm)
14.288 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-610
Zoro #
G601800051
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.375 in
Bore Dia. (mm)
9.525 mm
Outside Dia. (In.)
0.5625 in
Outside Dia. (mm)
14.288 mm
Width (In.)
0.625 in
Width (mm)
15.88 mm
Overall Width
0.625 in
Bore Diameter
3/8 in
Outside Diameter
9/16 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
16,000 N
Static Load Capacity (Lb.)
3,590 lb
Dynamic Load Capacity (Lb.)
2,340 lb
Dynamic Load Capacity (N)
10,400 N
Number of Rows
One
Full Complement
Yes
Roller Material Grade
SUJ 2
Lubrication Openings
Not Applicale
Minimum Temperature
-22 Degrees F
Static Radial Load Capacity
3,590 lbf
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Ring Material Grade
SUJ 2
Bearing Design
B
System of Measurement
Inch
Roller Material
Alloy Steel
Standards
ANSI/ABMA 18.2, ASTM F2162
Closure
Open
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Maximum Speed
7,100 RPM
Lubricant Material
Oil
Maximum Temperature
248 Degrees F
Bearing Industry Number
610
Dynamic Radial Load Capacity
2,340 lbf
Ring Material
Alloy Steel
Industry Number
610

Description

Needle Roller Bearing, Bearing Industry Number 610, Bearing Design B, Bore Diameter 3/8 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 7,100 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 9/16 in, Overall Width 0.625 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.