Shop KOYO

Needle Roller Brg, 910, 9/16in Bore, Open

  • Mfr # B-910
  • Zoro # G501800021

product price: 
$
6.79
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.5625 in
Bore Dia. (mm)
14.288 mm
Outside Dia. (In.)
0.75 in
Outside Dia. (mm)
19.05 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-910
Zoro #
G501800021
UPC #
-
Country of Origin
India

Dimensions

Bore Dia. (In.)
0.5625 in
Bore Dia. (mm)
14.288 mm
Outside Dia. (In.)
0.75 in
Outside Dia. (mm)
19.05 mm
Width (In.)
0.625 in
Width (mm)
15.88 mm
Bore Diameter
9/16 in
Outside Diameter
3/4 in
Overall Width
0.625 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (N)
13,100 N
Static Load Capacity (N)
24,000 N
Dynamic Load Capacity (Lb.)
2,940 lb
Static Load Capacity (Lb.)
5,400 lb
Number of Rows
One
Standards
ANSI/ABMA 18.2, ASTM F2162
Lubricant Material
Oil
Bearing Industry Number
910
Full Complement
Yes
Static Radial Load Capacity
5,400 lbf
Minimum Temperature
-22 Degrees F
Bearing Design
B
Closure
Open
Roller Material Grade
SUJ 2
Lubrication Openings
Not Applicale
Maximum Speed
5,000 RPM
Ring Material Grade
SUJ 2
Maximum Temperature
248 Degrees F
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Dynamic Radial Load Capacity
2,940 lbf
Ring Material
Alloy Steel
Compatible Ring Manufacturer Part Number
IR-612
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
System of Measurement
Inch
Roller Material
Alloy Steel
Industry Number
910

Description

Needle Roller Bearing, Bearing Industry Number 910, Bearing Design B, Bore Diameter 9/16 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-612, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,000 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 3/4 in, Overall Width 0.625 in, Ring Material Alloy Steel

Ratings & reviews