Shop KOYO
See all product information
Create Account
Needle Roller Brg, 1210, 3/4in Bore, Open
Mfr # J-1210
Zoro # G901800249
product price:Â
$
7.65
/ea
Key Features
Type
Drawn Cup
Bore Dia. (In.)
0.75 in
Bore Dia. (mm)
19.05 mm
Outside Dia. (In.)
1 in
Outside Dia. (mm)
25.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Description
Needle Roller Bearing, Bearing Industry Number 1210, Bearing Design J, Bore Diameter 3/4 in, Cage Material Steel, Closure Open, Compatible Ring Grainger Part Number 779KF7, Compatible Ring Manufacturer Part Number IR-812, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 11,000 RPM Grease, 18,000 RPM Oil, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.