Shop KOYO

Needle Roller Brg, 8101, 1/2in Bore, Open

  • Mfr # M-8101
  • Zoro # G101800285

product price: 
$
7.99
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.5 in
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.6875 in
Outside Dia. (mm)
17.463 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-8101
Zoro #
G101800285
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.5 in
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.6875 in
Outside Dia. (mm)
17.463 mm
Width (In.)
0.625 in
Width (mm)
15.88 mm
Overall Width
0.625 in
Outside Diameter
11/16 in
Bore Diameter
1/2 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (Lb.)
2,750 lb
Static Load Capacity (N)
21,300 N
Static Load Capacity (Lb.)
4,800 lb
Dynamic Load Capacity (N)
12,200 N
Number of Rows
One
Static Radial Load Capacity
4,800 lbf
Roller Material
Alloy Steel
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Roller Material Grade
SUJ 2
Bearing Industry Number
8101
Bearing Design
M-1
Lubrication Openings
Not Applicale
Ring Material
Alloy Steel
System of Measurement
Inch
Closure
Open
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Lubricant Material
Grease, Oil
Maximum Temperature
250 Degrees F
Full Complement
Yes
Standards
ANSI/ABMA 18.2, ASTM F2162
Dynamic Radial Load Capacity
2,750 lbf
Maximum Speed
5,600 RPM
Minimum Temperature
-4 Degrees F
Ring Material Grade
SUJ 2
Industry Number
8101

Description

Needle Roller Bearing, Bearing Industry Number 8101, Bearing Design M-1, Bore Diameter 1/2 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Grease, Oil, Maximum Speed 5,600 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11/16 in, Overall Width 0.625 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & reviews