Shop KOYO

Needle Roller Bearingn B, 1012, 5/8 in Bore, 7/8 in OD, Full Complement, Open, Alloy Steel

  • Mfr # B-1012

  • Zoro # G701800104


product price: 
$
9.79
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.625 in
Bore Dia. (mm)
15.875 mm
Outside Dia. (In.)
0.8125 in
Outside Dia. (mm)
20.638 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-1012
Zoro #
G701800104
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
0.625 in
Bore Dia. (mm)
15.875 mm
Outside Dia. (In.)
0.8125 in
Outside Dia. (mm)
20.638 mm
Width (In.)
0.75 in
Width (mm)
19.05 mm
Bore Diameter
5/8 in
Overall Width
0.75 in
Outside Diameter
7/8 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (Lb.)
7,580 lb
Dynamic Load Capacity (Lb.)
3,720 lb
Dynamic Load Capacity (N)
16,600 N
Static Load Capacity (N)
33,700 N
Number of Rows
One
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Lubricant Material
Oil
Ring Material
Alloy Steel
Maximum Temperature
248 Degrees F
Standards
ANSI/ABMA 18.2, ASTM F2162
Closure
Open
Bearing Design
B
Lubrication Openings
Not Applicale
Roller Material
Alloy Steel
Static Radial Load Capacity
7,250 lbf
System of Measurement
Inch
Dynamic Radial Load Capacity
4,450 lbf
Bearing Industry Number
1012
Minimum Temperature
-22 Degrees F
Roller Material Grade
SUJ 2
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Maximum Speed
4,500 RPM
Full Complement
Yes
Ring Material Grade
SUJ 2
Compatible Ring Manufacturer Part Number
IR-612-1
Industry Number
1012

Description

Needle Roller Bearing, Bearing Industry Number 1012, Bearing Design B, Bore Diameter 5/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-612-1, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,500 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 7/8 in, Overall Width 0.75 in, Ring Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.