Shop KOYO
See all product information
Create Account
Needle Roller Brg, 1212, 3/4in Bore, Open
Mfr # B-1212-OH
Zoro # G901800034
product price:Â
$
9.85
/ea
Key Features
Type
Drawn Cup
Bore Dia. (In.)
0.75 in
Bore Dia. (mm)
19.05 mm
Outside Dia. (In.)
1 in
Outside Dia. (mm)
25.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-1212-OH
- Zoro #
- G901800034
- UPC #
- -
- Country of Origin
- United States
- Item
- Needle Roller Bearing
- Type
- Drawn Cup
- Number of Rows
- One
- Lubricant Material
- Oil
- Bearing Industry Number
- 1212
- Minimum Temperature
- -22 Degrees F
- Ring Material Grade
- SUJ 2
- Closure
- Open
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Inch
- Application
- Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
- Full Complement
- Yes
- Ring Material
- Alloy Steel
- Standards
- ANSI/ABMA 18.2, ASTM F2162
- Needle Bearing Type
- Drawn Cup Needle Roller Bearing
- Lubrication Openings
- Oil Hole
- Static Radial Load Capacity
- 8,710 lbf
- Roller Material Grade
- SUJ 2
- Maximum Speed
- 5,600 RPM
- Roller Material
- Alloy Steel
- Compatible Ring Manufacturer Part Number
- IR-812
- Dynamic Radial Load Capacity
- 4,930 lbf
- Bearing Design
- B
- Industry Number
- 1212
Description
Needle Roller Bearing, Bearing Industry Number 1212, Bearing Design B, Bore Diameter 3/4 in, Cage Material Not Applicable, Closure Open, Compatible Ring Grainger Part Number 779KF7, Compatible Ring Manufacturer Part Number IR-812, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,600 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 in, Overall Width 0.75 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.