Shop KOYO

Needle Roller Brg, 1612, 1in Bore, Open

  • Mfr # B-1612

  • Zoro # G101800100


product price: 
$
9.79
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1 in
Bore Dia. (mm)
25.4 mm
Outside Dia. (In.)
1.25 in
Outside Dia. (mm)
31.75 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-1612
Zoro #
G101800100
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (Lb.)
5,770 lb
Static Load Capacity (Lb.)
11,620 lb
Dynamic Load Capacity (N)
25,700 N
Static Load Capacity (N)
51,700 N
Number of Rows
One
Maximum Temperature
248 Degrees F
Closure
Open
Static Radial Load Capacity
11,620 lbf
Lubrication Openings
Not Applicale
Standards
ANSI/ABMA 18.2, ASTM F2162
Lubricant Material
Oil
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Roller Material
Alloy Steel
Roller Material Grade
SUJ 2
Dynamic Radial Load Capacity
5,770 lbf
Minimum Temperature
-22 Degrees F
Bearing Design
B
Ring Material
Alloy Steel
Bearing Industry Number
1612
System of Measurement
Inch
Compatible Ring Manufacturer Part Number
IR-1212
Ring Material Grade
SUJ 2
Full Complement
Yes
Maximum Speed
4,300 RPM
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Industry Number
1612

Description

Needle Roller Bearing, Bearing Industry Number 1612, Bearing Design B, Bore Diameter 1 in, Cage Material Not Applicable, Closure Open, Compatible Ring Grainger Part Number 779KE6, Compatible Ring Manufacturer Part Number IR-1212, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,300 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/4 in, Overall Width 0.75 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.