Shop KOYO

Needle Roller Brg, 2012, 1 1/4in Bore, Open

  • Mfr # B-2012

  • Zoro # G101800094


product price: 
$
11.79
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.25 in
Bore Dia. (mm)
31.75 mm
Outside Dia. (In.)
1.5 in
Outside Dia. (mm)
38.1 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-2012
Zoro #
G101800094
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1.25 in
Bore Dia. (mm)
31.75 mm
Outside Dia. (In.)
1.5 in
Outside Dia. (mm)
38.1 mm
Width (In.)
0.75 in
Width (mm)
19.05 mm
Bore Diameter
1 1/4 in
Outside Diameter
1 1/2 in
Overall Width
0.75 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (Lb.)
6,490 lb
Dynamic Load Capacity (N)
28,900 N
Static Load Capacity (Lb.)
14,540 lb
Static Load Capacity (N)
64,700 N
Number of Rows
One
Closure
Open
Ring Material
Alloy Steel
Lubrication Openings
Not Applicale
Maximum Speed
3,500 RPM
Compatible Ring Manufacturer Part Number
IR-1612
Roller Material Grade
SUJ 2
Bearing Industry Number
2012
Bearing Design
B
Ring Material Grade
SUJ 2
Full Complement
Yes
Static Radial Load Capacity
14,540 lbf
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Dynamic Radial Load Capacity
6,490 lbf
Maximum Temperature
248 Degrees F
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Standards
ANSI/ABMA 18.2, ASTM F2162
Minimum Temperature
-22 Degrees F
Lubricant Material
Oil
System of Measurement
Inch
Roller Material
Alloy Steel
Industry Number
2012

Description

Needle Roller Bearing, Bearing Industry Number 2012, Bearing Design B, Bore Diameter 1 1/4 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-1612, Full Complement Yes, Lubricant Material Oil, Maximum Speed 3,500 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/2 in, Overall Width 0.75 in, Ring Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.