Shop KOYO

Needle Roller Brg, 812, 1/2in Bore, Open

  • Mfr # B-812
  • Zoro # G001800064

product price: 
$
8.79
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.5 in
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.6875 in
Outside Dia. (mm)
17.463 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-812
Zoro #
G001800064
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.5 in
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.6875 in
Outside Dia. (mm)
17.463 mm
Width (In.)
0.75 in
Width (mm)
19.05 mm
Bore Diameter
1/2 in
Overall Width
0.75 in
Outside Diameter
11/16 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
27,000 N
Dynamic Load Capacity (N)
14,700 N
Static Load Capacity (Lb.)
6,060 lb
Dynamic Load Capacity (Lb.)
3,300 lb
Number of Rows
One
System of Measurement
Inch
Ring Material Grade
SUJ 2
Ring Material
Alloy Steel
Roller Material Grade
SUJ 2
Lubricant Material
Oil
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Dynamic Radial Load Capacity
3,300 lbf
Maximum Speed
5,600 RPM
Roller Material
Alloy Steel
Lubrication Openings
Not Applicale
Maximum Temperature
248 Degrees F
Minimum Temperature
-22 Degrees F
Static Radial Load Capacity
6,050 lbf
Bearing Industry Number
812
Standards
ANSI/ABMA 18.2, ASTM F2162
Bearing Design
B
Full Complement
Yes
Closure
Open
Industry Number
812

Description

Needle Roller Bearing, Bearing Industry Number 812, Bearing Design B, Bore Diameter 1/2 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,600 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11/16 in, Overall Width 0.75 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & reviews