Shop KOYO

Needle Roller Brg, 912, 9/16in Bore, Open

  • Mfr # B-912
  • Zoro # G301800085

product price: 
$
8.59
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.5625 in
Bore Dia. (mm)
14.288 mm
Outside Dia. (In.)
0.75 in
Outside Dia. (mm)
19.05 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-912
Zoro #
G301800085
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.5625 in
Bore Dia. (mm)
14.288 mm
Outside Dia. (In.)
0.75 in
Outside Dia. (mm)
19.05 mm
Width (In.)
0.75 in
Width (mm)
19.05 mm
Bore Diameter
9/16 in
Overall Width
0.75 in
Outside Diameter
3/4 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
30,300 N
Dynamic Load Capacity (Lb.)
3,510 lb
Static Load Capacity (Lb.)
6,820 lb
Dynamic Load Capacity (N)
15,600 N
Number of Rows
One
Compatible Ring Manufacturer Part Number
IR-612
Standards
ANSI/ABMA 18.2, ASTM F2162
Static Radial Load Capacity
6,820 lbf
Lubricant Material
Oil
Minimum Temperature
-22 Degrees F
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Ring Material Grade
SUJ 2
Bearing Design
B
Bearing Industry Number
912
Roller Material Grade
SUJ 2
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
3,510 lbf
System of Measurement
Inch
Full Complement
Yes
Closure
Open
Maximum Speed
5,000 RPM
Lubrication Openings
Not Applicale
Maximum Temperature
248 Degrees F
Roller Material
Alloy Steel
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Industry Number
912

Description

Needle Roller Bearing, Bearing Industry Number 912, Bearing Design B, Bore Diameter 9/16 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-612, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,000 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 3/4 in, Overall Width 0.75 in, Ring Material Alloy Steel

Ratings & reviews