Shop KOYO

Needle Roller Brg, 1212, 3/4in Bore, Open

  • Mfr # J-1212

  • Zoro # G801800226


product price:  $8.15
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.75 in
Bore Dia. (mm)
19.05 mm
Outside Dia. (In.)
1 in
Outside Dia. (mm)
25.4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J-1212
Zoro #
G801800226
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
0.75 in
Bore Dia. (mm)
19.05 mm
Outside Dia. (In.)
1 in
Outside Dia. (mm)
25.4 mm
Width (In.)
0.75 in
Width (mm)
19.05 mm
Outside Diameter
1 in
Bore Diameter
3/4 in
Overall Width
0.75 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Max. RPM
18,000 RPM
Cage Material
Steel
Static Load Capacity (N)
21,620 N
Dynamic Load Capacity (N)
15,520 N
Dynamic Load Capacity (Lb.)
3,490 lb
Static Load Capacity (Lb.)
4,860 lb
Number of Rows
One
Maximum Temperature
248 Degrees F
Dynamic Radial Load Capacity
3,490 lbf
Minimum Temperature
-22 Degrees F
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Roller Material Grade
SUJ 2
Maximum Speed
11,000 RPM Grease, 18,000 RPM Oil
Compatible Ring Manufacturer Part Number
IR-812
Closure
Open
Ring Material
Alloy Steel
Roller Material
Alloy Steel
System of Measurement
Inch
Bearing Industry Number
1212
Lubrication Openings
Not Applicale
Full Complement
No
Ring Material Grade
SUJ 2
Static Radial Load Capacity
4,860 lbf
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Lubricant Material
Grease, Oil
Cage Material Grade
SUJ 2
Bearing Design
J
Industry Number
1212

Description

Needle Roller Bearing, Bearing Industry Number 1212, Bearing Design J, Bore Diameter 3/4 in, Cage Material Steel, Closure Open, Compatible Ring Grainger Part Number 779KF7, Compatible Ring Manufacturer Part Number IR-812, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 11,000 RPM Grease, 18,000 RPM Oil, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.