Shop KOYO

Needle Roller Brg, 1412, 7/8in Bore, Open

  • Mfr # J-1412

  • Zoro # G101800223


product price: 
$
9.49
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.875 in
Bore Dia. (mm)
22.225 mm
Outside Dia. (In.)
1.125 in
Outside Dia. (mm)
28.575 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J-1412
Zoro #
G101800223
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.875 in
Bore Dia. (mm)
22.225 mm
Outside Dia. (In.)
1.125 in
Outside Dia. (mm)
28.575 mm
Width (In.)
0.75 in
Width (mm)
19.05 mm
Bore Diameter
7/8 in
Overall Width
0.75 in
Outside Diameter
1 1/8 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (Lb.)
5,510 lb
Static Load Capacity (N)
27,180 N
Max. RPM
15,000 RPM
Dynamic Load Capacity (N)
17,880 N
Cage Material
Steel
Dynamic Load Capacity (Lb.)
4,020 lb
Number of Rows
One
Ring Material
Alloy Steel
Lubrication Openings
Not Applicale
Minimum Temperature
-22 Degrees F
Lubricant Material
Grease, Oil
Closure
Open
Roller Material Grade
SUJ 2
Bearing Industry Number
1412
Cage Material Grade
SUJ 2
Ring Material Grade
SUJ 2
System of Measurement
Inch
Maximum Speed
15,000 RPM Oil, 9,700 RPM Grease
Compatible Ring Manufacturer Part Number
IR-1012
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Full Complement
No
Dynamic Radial Load Capacity
4,020 lbf
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Bearing Design
J
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
5,510 lbf
Roller Material
Alloy Steel
Industry Number
1412

Description

Needle Roller Bearing, Bearing Industry Number 1412, Bearing Design J, Bore Diameter 7/8 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-1012, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 15,000 RPM Oil, 9,700 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/8 in, Overall Width 0.75 in, Ring Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.