Shop KOYO

Needle Roller Brg, 4412, 2 3/4in Bore, Open

  • Mfr # J-4412

  • Zoro # G701800296


product price: 
$
32.25
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
2.75 in
Bore Dia. (mm)
69.85 mm
Outside Dia. (In.)
3.125 in
Outside Dia. (mm)
79.375 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J-4412
Zoro #
G701800296
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Cage Material
Steel
Max. RPM
4,500 RPM
Dynamic Load Capacity (N)
36,250 N
Static Load Capacity (Lb.)
16,390 lb
Static Load Capacity (N)
72,950 N
Dynamic Load Capacity (Lb.)
8,140 lb
Number of Rows
One
Ring Material
Alloy Steel
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Lubrication Openings
Not Applicale
Roller Material
Alloy Steel
Static Radial Load Capacity
16,390 lbf
System of Measurement
Inch
Ring Material Grade
SUJ 2
Maximum Temperature
248 Degrees F
Roller Material Grade
SUJ 2
Bearing Design
J
Compatible Ring Manufacturer Part Number
IR-4016
Minimum Temperature
-22 Degrees F
Maximum Speed
2,900 RPM Grease, 4,500 RPM Oil
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Closure
Open
Lubricant Material
Grease, Oil
Dynamic Radial Load Capacity
8,140 lbf
Cage Material Grade
SUJ 2
Full Complement
No
Bearing Industry Number
4412
Industry Number
4412

Description

Needle Roller Bearing, Bearing Industry Number 4412, Bearing Design J, Bore Diameter 2 3/4 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-4016, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 2,900 RPM Grease, 4,500 RPM Oil, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 3 1/8 in, Overall Width 0.75 in, Ring Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.