Shop KOYO

Needle Roller Brg, 12121, 3/4in Bore, Open

  • Mfr # M-12121

  • Zoro # G601800297


product price: 
$
12.89
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.75 in
Bore Dia. (mm)
19.05 mm
Outside Dia. (In.)
1 in
Outside Dia. (mm)
25.4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-12121
Zoro #
G601800297
UPC #
-
Country of Origin
Poland
Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
38,700 N
Dynamic Load Capacity (N)
21,900 N
Static Load Capacity (Lb.)
8,710 lb
Dynamic Load Capacity (Lb.)
4,930 lb
Number of Rows
One
Closure
Open
Static Radial Load Capacity
8,710 lbf
Compatible Ring Manufacturer Part Number
IR-812
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Roller Material Grade
SUJ 2
Minimum Temperature
-4 Degrees F
Roller Material
Alloy Steel
System of Measurement
Inch
Lubricant Material
Grease, Oil
Ring Material Grade
SUJ 2
Full Complement
Yes
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
4,930 lbf
Bearing Design
M-1
Standards
ANSI/ABMA 18.2, ASTM F2162
Bearing Industry Number
12121
Maximum Temperature
250 Degrees F
Lubrication Openings
Not Applicale
Maximum Speed
5,600 RPM
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Industry Number
12121

Description

Needle Roller Bearing, Bearing Industry Number 12121, Bearing Design M-1, Bore Diameter 3/4 in, Cage Material Not Applicable, Closure Open, Compatible Ring Grainger Part Number 779KF7, Compatible Ring Manufacturer Part Number IR-812, Full Complement Yes, Lubricant Material Grease, Oil, Maximum Speed 5,600 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 in, Overall Width 0.75 in

Ratings & reviews