Shop KOYO

Needle Roller Brg, 16121, 1in Bore, Open

  • Mfr # M-16121

  • Zoro # G701800289


product price: 
$
9.65
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1 in
Bore Dia. (mm)
25.4 mm
Outside Dia. (In.)
1.25 in
Outside Dia. (mm)
31.75 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-16121
Zoro #
G701800289
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia. (In.)
1 in
Bore Dia. (mm)
25.4 mm
Outside Dia. (In.)
1.25 in
Outside Dia. (mm)
31.75 mm
Width (In.)
0.75 in
Width (mm)
19.05 mm
Outside Diameter
1 1/4 in
Overall Width
0.75 in
Bore Diameter
1 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (Lb.)
5,770 lb
Static Load Capacity (N)
51,700 N
Static Load Capacity (Lb.)
11,620 lb
Dynamic Load Capacity (N)
25,700 N
Number of Rows
One
Closure
Open
Roller Material Grade
SUJ 2
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
11,620 lbf
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Bearing Design
M-1
Compatible Ring Manufacturer Part Number
IR-1212
Ring Material Grade
SUJ 2
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Dynamic Radial Load Capacity
5,770 lbf
Full Complement
Yes
Maximum Temperature
250 Degrees F
Bearing Industry Number
16121
Roller Material
Alloy Steel
Ring Material
Alloy Steel
Lubrication Openings
Not Applicale
Lubricant Material
Grease, Oil
System of Measurement
Inch
Standards
ANSI/ABMA 18.2, ASTM F2162
Maximum Speed
4,300 RPM
Industry Number
16121

Description

Needle Roller Bearing, Bearing Industry Number 16121, Bearing Design M-1, Bore Diameter 1 in, Cage Material Not Applicable, Closure Open, Compatible Ring Grainger Part Number 779KE6, Compatible Ring Manufacturer Part Number IR-1212, Full Complement Yes, Lubricant Material Grease, Oil, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.