Shop KOYO

Needle Roller Brg, 2414, 1 1/2in Bore, Open

  • Mfr # B-2414

  • Zoro # G201800055


product price: 
$
15.95
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.5 in
Bore Dia. (mm)
38.1 mm
Outside Dia. (In.)
1.875 in
Outside Dia. (mm)
47.625 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-2414
Zoro #
G201800055
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
87,500 N
Static Load Capacity (Lb.)
19,670 lb
Dynamic Load Capacity (N)
43,500 N
Dynamic Load Capacity (Lb.)
9,780 lb
Number of Rows
One
Compatible Ring Manufacturer Part Number
IR-1916
Standards
ANSI/ABMA 18.2, ASTM F2162
Dynamic Radial Load Capacity
9,780 lbf
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Bearing Industry Number
2414
Lubrication Openings
Not Applicale
Maximum Temperature
248 Degrees F
Roller Material Grade
SUJ 2
Ring Material Grade
SUJ 2
Maximum Speed
4,300 RPM
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Bearing Design
B
Closure
Open
Full Complement
Yes
Static Radial Load Capacity
19,670 lbf
Minimum Temperature
-22 Degrees F
Ring Material
Alloy Steel
Roller Material
Alloy Steel
Lubricant Material
Oil
System of Measurement
Inch
Industry Number
2414

Description

Needle Roller Bearing, Bearing Industry Number 2414, Bearing Design B, Bore Diameter 1 1/2 in, Cage Material Not Applicable, Closure Open, Compatible Ring Grainger Part Number 779KF2, Compatible Ring Manufacturer Part Number IR-1916, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,300 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 7/8 in, Overall Width 0.875 in

Ratings & reviews