Shop KOYO

Needle Roller Brg, 1416, 7/8in Bore, Open

  • Mfr # B-1416

  • Zoro # G401800046


product price: 
$
9.85
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.8125 in
Bore Dia. (mm)
22.225 mm
Outside Dia. (In.)
1.125 in
Outside Dia. (mm)
28.575 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-1416
Zoro #
G401800046
UPC #
-
Country of Origin
Poland
Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (N)
31,600 N
Static Load Capacity (N)
64,800 N
Dynamic Load Capacity (Lb.)
7,100 lb
Static Load Capacity (Lb.)
14,570 lb
Number of Rows
One
Full Complement
Yes
Maximum Temperature
248 Degrees F
Compatible Ring Manufacturer Part Number
IR-1016
Lubricant Material
Oil
Roller Material
Alloy Steel
Bearing Design
B
System of Measurement
Inch
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Minimum Temperature
-22 Degrees F
Closure
Open
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Maximum Speed
4,800 RPM
Ring Material Grade
SUJ 2
Dynamic Radial Load Capacity
7,100 lbf
Lubrication Openings
Not Applicale
Roller Material Grade
SUJ 2
Standards
ANSI/ABMA 18.2, ASTM F2162
Bearing Industry Number
1416
Ring Material
Alloy Steel
Static Radial Load Capacity
14,570 lbf
Industry Number
1416

Description

Needle Roller Bearing, Bearing Industry Number 1416, Bearing Design B, Bore Diameter 7/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Grainger Part Number 779KE5, Compatible Ring Manufacturer Part Number IR-1016, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,800 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/8 in, Overall Width 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.